Rubber Sheet, EPDM, 3/16"Thick, 36"x36", 85A

VALUE BRAND |Zoro #: G2043526|Mfr #: 21252316EPDM85M

$171.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2043526 Mfr #: 21252316EPDM85M
Finish: SmoothItem: Rubber Sheet
Material: EPDMThickness: 3/16"
Application: Weather ResistantColor: Black
Durometer: 85AMin. Temp. (F): -40
Standards: MILR21252Elongation: 200%
Width: 36"Type: Military Specification
Tensile Strength (PSI): 2000Max. Temp. (F): 220
Length: 36"Backing Type: Non-Adhesive
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Weather Resistant, Military Specification, EPDM Rubber, Thickness 3/16 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -40 Deg. F, Max. Temp. 220 F, Durometer 85A, Elongation 200%, Tensile Strength 2000 PSI, Standards MILR21252

Product Reviews

Save 15% when you sign up for Z-mail.