Rubber Sheet, Gum, 1"Thick, 24"x12", 40A

VALUE BRAND |Zoro #: G1898662|Mfr #: 387-1B

$54.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1898662 Mfr #: 387-1B
Durometer: 40AStandards: ASTM D2000 AA
Finish: SmoothMax. Temp. (F): 140
Material: Natural Gum RubberElongation: 600%
Thickness: 1"Application: Abrasion Resistant
Color: TanType: Commercial Grade
Backing Type: PlainMin. Temp. (F): -20
Tensile Strength (PSI): 3000Width: 12"
Length: 24"Item: Rubber Sheet
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, Abrasion Resistant, Commercial Grade, Natural Gum Rubber, Thickness 1 In, Width 12 In, Length 24 In, Tan, Smooth Finish, Non-Adhesive Backing Type, Min Temp Rating -20 F, Max Temp 140 F, Durometer 40A, Elongation 600%, Tensile Strength 3000 PSI, Standards ASTM D2000 AA

Product Reviews

Save 15% when you sign up for Z-mail.