Rubber Sheet, SBR, 1"Thick, 36"x12", 70A

VALUE BRAND |Zoro #: G0312505|Mfr #: 1500-1C

$118.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0312505 Mfr #: 1500-1C
Durometer: 70AStandards: ASTM D2000 AA
Finish: SmoothMax. Temp. (F): 170
Material: SBR (Styrene Butadiene Rubber)Elongation: 150%
Application: General PurposeType: General Purpose Grade
Backing Type: PlainMin. Temp. (F): -20
Thickness: 1"Width: 12"
Tensile Strength (PSI): 800Length: 36"
Item: Rubber SheetColor: Black
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, General Purpose, General Purpose Grade, SBR Rubber, Thickness 1 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 170 F, Durometer 70A, Elongation 150%, Tensile Strength 800 PSI, Standards ASTM D2000 AA

Product Reviews

Save 15% when you sign up for Z-mail.