15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Rubber Sheet, SBR, 3/32"Thick, 36"x12", 70A

E. JAMES| Zoro #: G1651431| Mfr #: 1507-3/32C

$9.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1651431 Mfr #: 1507-3/32C
Durometer: 70AStandards: ASTM D2000 AA
Finish: SmoothMax. Temp. (F): 170
Material: SBR (Styrene Butadiene Rubber)Elongation: 150%
Application: General PurposeType: General Purpose Grade
Backing Type: PlainMin. Temp. (F): -20
Length: 36"Item: Rubber Sheet
Color: RedThickness: 3/32"
Width: 12"Tensile Strength (PSI): 400
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, General Purpose, General Purpose Grade, SBR Rubber, Thickness 3/32 In, Width 12 In, Length 36 In, Red, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 170 F, Durometer 70A, Elongation 150%, Tensile Strength 400 PSI, Standards ASTM D2000 AA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.