DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Rubber, Silicone, 1/2"Thick, 24"x12", 60A

VALUE BRAND| Zoro #: G1230214| Mfr #: 2860-1/2B

$150.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1230214 Mfr #: 2860-1/2B
Standards: ASTM D2000 GEFinish: Smooth
Max. Temp. (F): 400Material: Silicone
Thickness: 1/2"Application: Extreme Temperature
Color: RedType: Commercial Grade
Backing Type: PlainMin. Temp. (F): -60
Elongation: 200%Width: 12"
Tensile Strength (PSI): 500Length: 24"
Item: Rubber SheetDurometer: 60A
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, Extreme Temperature, Commercial Grade, Silicone Rubber, Thickness 1/2 In, Width 12 In, Length 24 In, Red, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 400 F, Durometer 60A, Elongation 200%, Tensile Strength 500 PSI, Standards ASTM D2000 GE

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.