Rubber, Silicone, 1/2"Thick, 36"x12", 40A

E. JAMES| Zoro #: G1103277| Mfr #: 2840-1/2C

$282.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1103277 Mfr #: 2840-1/2C
Standards: ASTM D2000 GEFinish: Smooth
Max. Temp. (F): 400Material: Silicone
Thickness: 1/2"Application: Extreme Temperature
Color: RedType: Commercial Grade
Backing Type: PlainMin. Temp. (F): -60
Durometer: 40AElongation: 350%
Width: 12"Tensile Strength (PSI): 550
Length: 36"Item: Rubber Sheet
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, Extreme Temperature, Commercial Grade, Silicone Rubber, Thickness 1/2 In, Width 12 In, Length 36 In, Red, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 400 F, Durometer 40A, Elongation 350%, Tensile Strength 550 PSI, Standards ASTM D2000 GE

Product Reviews

Save 15%. Sign up for Z-mail.