Rubber, Silicone, 1/4"Thick, 24"x12", 60A

VALUE BRAND |Zoro #: G1458572|Mfr #: 344623

$83.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1458572 Mfr #: 344623
Material: SiliconeThickness: 1/4"
Width: 12"Type: Commercial Grade
Tensile Strength (PSI): 500Max. Temp. (F): 400
Length: 24"Item: Rubber Sheet
Backing Type: PlainFinish: Smooth
Durometer: 60AColor: Red
Min. Temp. (F): -60Application: Extreme Temperature
Standards: ASTM D2000 GEElongation: 200%
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, Extreme Temperature, Commercial Grade, Silicone Rubber, Thickness 1/4 In, Width 12 In, Length 24 In, Red, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 400 F, Durometer 60A, Elongation 200%, Tensile Strength 500 PSI, Standards ASTM D2000 GE

Product Reviews

Save 15% when you sign up for Z-mail.