20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Rubber Strip, Buna-N, 1/32"Th, 36"x4", 70A

E. JAMES| Zoro #: G1177881| Mfr #: 4070-1/32Y

$4.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1177881 Mfr #: 4070-1/32Y
Finish: SmoothMaterial: Buna-N
Thickness: 1/32"Application: Oil Resistant
Color: blackLength: 36"
Item: Rubber StripBacking Type: Plain
Durometer: 70AMin. Temp. (F): -30
Standards: ASTM D2000 BFElongation: 200%
Width: 4"Type: Commercial Grade
Tensile Strength (PSI): 1000Max. Temp. (F): 220
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, Oil Resistant, Commercial Grade, Buna-N/Nitrile Rubber, Thickness 1/32 In, Width 4 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -30 F, Max Temp. 220 F, Durometer 70A, Elongation 200%, Tensile Strength 1000 PSI, Standards ASTM D2000 BF

Product Reviews

Save 15%. Sign up for Z-mail.