Rubber Strip, Buna-N, 1/4"Thick, 36"x6", 60A

E. JAMES| Zoro #: G1175596| Mfr #: 5313-1/4HGZ

$36.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1175596 Mfr #: 5313-1/4HGZ
Finish: SmoothItem: Rubber Strip
Length: 36"Material: Buna-N
Thickness: 1/4"Backing Type: Plain
Durometer: 60AMin. Temp. (F): -40
Standards: ASTM D2000 BGElongation: 300%
Width: 6"Type: High Grade
Tensile Strength (PSI): 1500Max. Temp. (F): 225
Color: blackApplication: Oil Resistant
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 1/4 In, Width 6 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 60A, Elongation 300%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Product Reviews

Save 15%. Sign up for Z-mail.