Rubber Strip, Buna-N, 1"Thick, 36"x4", 60A

E. JAMES| Zoro #: G1003642| Mfr #: 5313-1HGY

$64.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1003642 Mfr #: 5313-1HGY
Finish: SmoothMaterial: Buna-N
Thickness: 1"Application: Oil Resistant
Color: blackBacking Type: Plain
Standards: ASTM D2000 BGElongation: 300%
Width: 4"Type: High Grade
Tensile Strength (PSI): 1500Max. Temp. (F): 225
Length: 36"Item: Rubber Strip
Durometer: 60AMin. Temp. (F): -40
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 1 In, Width 4 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 60A, Elongation 300%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Product Reviews

Save 15%. Sign up for Z-mail.