Rubber Strip, Buna-N, 1"Thick, 36"x6", 40A

E. JAMES| Zoro #: G1751206| Mfr #: 5340-1HGZ

$92.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1751206 Mfr #: 5340-1HGZ
Finish: SmoothMaterial: Buna-N Nitrile Rubber
Thickness: 1"Application: Oil Resistant
Color: BlackBacking Type: Plain
Tensile Strength (PSI): 1500Max. Temp. (F): 225
Length: 36"Item: Rubber Strip
Durometer: 40AMin. Temp. (F): -40
Standards: ASTM D2000 BGElongation: 500%
Width: 6"Type: High Grade
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 1 In, Width 6 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 40A, Elongation 500%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.