Rubber Strip, Buna-N, 1"Thick, 36"x6", 50A

E. JAMES| Zoro #: G2324996| Mfr #: 4050-1Z

$58.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2324996 Mfr #: 4050-1Z
Finish: SmoothMaterial: Buna-N Nitrile Rubber
Thickness: 1"Application: Oil Resistant
Color: BlackBacking Type: Plain
Min. Temp. (F): -30Standards: ASTM D2000 BF
Elongation: 300%Width: 6"
Type: Commercial GradeTensile Strength (PSI): 1000
Max. Temp. (F): 220Length: 36"
Item: Rubber StripDurometer: 50A
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, Oil Resistant, Commercial Grade, Buna-N/Nitrile Rubber, Thickness 1 In, Width 6 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -30 F, Max Temp. 220 F, Durometer 50A, Elongation 300%, Tensile Strength 1000 PSI, Standards ASTM D2000 BF

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.