20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Rubber Strip, Buna-N, 1"Thick, 36"x6", 50A

E. JAMES| Zoro #: G1470664| Mfr #: 5389-1HGZ

$99.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1470664 Mfr #: 5389-1HGZ
Finish: SmoothMaterial: Buna-N
Thickness: 1"Application: Oil Resistant
Color: blackBacking Type: Plain
Item: Rubber StripDurometer: 50A
Min. Temp. (F): -40Standards: ASTM D2000 BG
Elongation: 400%Width: 6"
Type: High GradeTensile Strength (PSI): 1500
Max. Temp. (F): 225Length: 36"
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 1 In, Width 6 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 50A, Elongation 400%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Product Reviews

Save 15%. Sign up for Z-mail.