Rubber Strip, Buna-N, 3/16"Th, 36"x2", 40A

E. JAMES| Zoro #: G0982545| Mfr #: 5340-3/16HGX

$10.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0982545 Mfr #: 5340-3/16HGX
Finish: SmoothItem: Rubber Strip
Length: 36"Material: Buna-N Nitrile Rubber
Thickness: 3/16"Backing Type: Plain
Type: High GradeTensile Strength (PSI): 1500
Max. Temp. (F): 225Color: Black
Application: Oil ResistantDurometer: 40A
Min. Temp. (F): -40Standards: ASTM D2000 BG
Elongation: 500%Width: 2"
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 3/16 In, Width 2 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 40A, Elongation 500%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Product Reviews

Save 15%. Sign up for Z-mail.