Rubber Strip, Buna-N, 3/16"Th, 36"x4", 60A

VALUE BRAND |Zoro #: G1350894|Mfr #: 4060-3/16Y

$9.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1350894 Mfr #: 4060-3/16Y
Finish: SmoothItem: Rubber Strip
Length: 36"Material: Buna-N Nitrile Rubber
Thickness: 3/16"Backing Type: Plain
Width: 4"Type: Commercial Grade
Tensile Strength (PSI): 1000Max. Temp. (F): 220
Color: BlackApplication: Oil Resistant
Durometer: 60AMin. Temp. (F): -30
Standards: ASTM D2000 BFElongation: 200%
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, Oil Resistant, Commercial Grade, Buna-N/Nitrile Rubber, Thickness 3/16 In, Width 4 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -30 F, Max Temp. 220 F, Durometer 60A, Elongation 200%, Tensile Strength 1000 PSI, Standards ASTM D2000 BF

Product Reviews

Save 15% when you sign up for Z-mail.