Rubber Strip, Buna-N, 3/16"Th, 36"x6", 70A

VALUE BRAND |Zoro #: G0805043|Mfr #: 5346-3/16HGZ

$23.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0805043 Mfr #: 5346-3/16HGZ
Finish: SmoothItem: Rubber Strip
Length: 36"Material: Buna-N Nitrile Rubber
Thickness: 3/16"Backing Type: Plain
Width: 6"Type: High Grade
Tensile Strength (PSI): 1500Max. Temp. (F): 225
Color: BlackApplication: Oil Resistant
Durometer: 70AMin. Temp. (F): -40
Standards: ASTM D2000 BGElongation: 250%
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 3/16 In, Width 6 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 70A, Elongation 250%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Product Reviews

Save 15% when you sign up for Z-mail.