Rubber Strip, Buna-N, 3/32"Th, 36"x4", 50A

E. JAMES| Zoro #: G1047961| Mfr #: 4050-3/32Y

$7.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1047961 Mfr #: 4050-3/32Y
Finish: SmoothMaterial: Buna-N Nitrile Rubber
Thickness: 3/32"Application: Oil Resistant
Color: BlackType: Commercial Grade
Tensile Strength (PSI): 1000Max. Temp. (F): 220
Length: 36"Item: Rubber Strip
Backing Type: PlainDurometer: 50A
Min. Temp. (F): -30Standards: ASTM D2000 BF
Elongation: 300%Width: 4"
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, Oil Resistant, Commercial Grade, Buna-N/Nitrile Rubber, Thickness 3/32 In, Width 4 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -30 F, Max Temp. 220 F, Durometer 50A, Elongation 300%, Tensile Strength 1000 PSI, Standards ASTM D2000 BF

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.