Rubber Strip, Buna-N, 3/4"Thick, 36"x2", 60A

E. JAMES| Zoro #: G1150834| Mfr #: 5313-3/4HGX

$31.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1150834 Mfr #: 5313-3/4HGX
Finish: SmoothMaterial: Buna-N
Thickness: 3/4"Application: Oil Resistant
Color: blackBacking Type: Plain
Min. Temp. (F): -40Standards: ASTM D2000 BG
Elongation: 300%Width: 2"
Type: High GradeTensile Strength (PSI): 1500
Max. Temp. (F): 225Length: 36"
Item: Rubber StripDurometer: 60A
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 3/4 In, Width 2 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 60A, Elongation 300%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Product Reviews

Save 15%. Sign up for Z-mail.