DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Rubber Strip, Buna-N, 3/4"Thick, 36"x4", 40A

VALUE BRAND| Zoro #: G1266955| Mfr #: 5340-3/4HGY

$47.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1266955 Mfr #: 5340-3/4HGY
Finish: SmoothMaterial: Buna-N Nitrile Rubber
Thickness: 3/4"Application: Oil Resistant
Color: BlackBacking Type: Plain
Max. Temp. (F): 225Length: 36"
Item: Rubber StripDurometer: 40A
Min. Temp. (F): -40Standards: ASTM D2000 BG
Elongation: 500%Width: 4"
Type: High GradeTensile Strength (PSI): 1500
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 3/4 In, Width 4 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 40A, Elongation 500%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.