Rubber Strip, Buna-N, 3/4"Thick, 36"x6", 60A

E. JAMES| Zoro #: G0619954| Mfr #: 4060-3/4Z

$48.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0619954 Mfr #: 4060-3/4Z
Finish: SmoothMaterial: Buna-N
Thickness: 3/4"Application: Oil Resistant
Color: blackBacking Type: Plain
Min. Temp. (F): -30Standards: ASTM D2000 BF
Elongation: 200%Width: 6"
Type: Commercial GradeTensile Strength (PSI): 1000
Max. Temp. (F): 220Length: 36"
Item: Rubber StripDurometer: 60A
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, Oil Resistant, Commercial Grade, Buna-N/Nitrile Rubber, Thickness 3/4 In, Width 6 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -30 F, Max Temp. 220 F, Durometer 60A, Elongation 200%, Tensile Strength 1000 PSI, Standards ASTM D2000 BF

Product Reviews

Save 15%. Sign up for Z-mail.