Rubber Strip, Buna-N, 3/8"Thick, 36"x4", 50A

E. JAMES| Zoro #: G1347832| Mfr #: 5389-3/8HGY

$33.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1347832 Mfr #: 5389-3/8HGY
Finish: SmoothMaterial: Buna-N Nitrile Rubber
Thickness: 3/8"Application: Oil Resistant
Color: BlackBacking Type: Plain
Length: 36"Item: Rubber Strip
Durometer: 50AMin. Temp. (F): -40
Standards: ASTM D2000 BGElongation: 400%
Width: 4"Type: High Grade
Tensile Strength (PSI): 1500Max. Temp. (F): 225
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 3/8 In, Width 4 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 50A, Elongation 400%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Product Reviews

Save 15%. Sign up for Z-mail.