Rubber Strip, Buna-N, 3/8"Thick, 36"x6", 50A

E. JAMES| Zoro #: G1638271| Mfr #: 5389-3/8HGZ

$48.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1638271 Mfr #: 5389-3/8HGZ
Finish: SmoothMaterial: Buna-N
Thickness: 3/8"Application: Oil Resistant
Color: blackBacking Type: Plain
Item: Rubber StripDurometer: 50A
Min. Temp. (F): -40Standards: ASTM D2000 BG
Elongation: 400%Width: 6"
Type: High GradeTensile Strength (PSI): 1500
Max. Temp. (F): 225Length: 36"
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 3/8 In, Width 6 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 50A, Elongation 400%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Product Reviews

Save 15%. Sign up for Z-mail.