Rubber Strip, Gum, 1"Thick, 36"x4", 40A

VALUE BRAND |Zoro #: G2299385|Mfr #: 387-1Y

$61.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2299385 Mfr #: 387-1Y
Durometer: 40AStandards: ASTM D2000 AA
Finish: SmoothMax. Temp. (F): 140
Material: Natural Gum RubberElongation: 600%
Thickness: 1"Application: Abrasion Resistant
Color: TanType: Commercial Grade
Backing Type: PlainMin. Temp. (F): -20
Tensile Strength (PSI): 3000Width: 4"
Length: 36"Item: Rubber Strip
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, Abrasion Resistant, Commercial Grade, Natural Gum Rubber, Thickness 1 In, Width 4 In, Length 36 In, Tan, Smooth Finish, Non-Adhesive Backing Type, Min Temp Rating -20 F, Max Temp 140 F, Durometer 40A, Elongation 600%, Tensile Strength 3000 PSI, Standards ASTM D2000 AA

Product Reviews

Save 15% when you sign up for Z-mail.