Shop Alternate Products
This Product is Discontinued
E. James
1/2" High Grade Neoprene Rubber Strip, 4"x36", Black, 60A (Discontinued)
Mfr # 1055-1/2HGY
Zoro # G1684733
This Product is Discontinued
Key Features
- Rubber Thickness 1/2 in
- Rubber Width 4 in
- Rubber Length 3 ft
- Rubber Properties Abrasion Resistant, Adhesion to Metal, Impact Resistant
- Rubber Material Neoprene