Rubber Strip, Neoprene, 1"Thick, 36"x4", 50A

E. JAMES| Zoro #: G1916607| Mfr #: 355-1HGY

$47.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1916607 Mfr #: 355-1HGY
Finish: SmoothMaterial: neoprene
Thickness: 1"Backing Type: Plain
Color: blackDurometer: 50A
Application: -1Min. Temp. (F): -30
Standards: ASTM D2000 BCElongation: 350%
Width: 4"Type: High Grade
Tensile Strength (PSI): 1500Max. Temp. (F): 225
Length: 36"Item: Rubber Strip
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, General Purpose, High Grade, Neoprene Rubber, Thickness 1 In, Width 4 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 50A, Elongation 350%, Tensile Strength 1500 PSI, Standards ASTM D2000 BC

Product Reviews

Save 15%. Sign up for Z-mail.