Rubber Strip, Neoprene, 3/16"Th, 36"x6", 60A

E. JAMES| Zoro #: G0543216| Mfr #: 1055-3/16HGZ

$20.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0543216 Mfr #: 1055-3/16HGZ
Standards: ASTM D2000 BCFinish: Smooth
Item: Rubber StripLength: 36"
Material: neopreneThickness: 3/16"
Color: blackBacking Type: Plain
Durometer: 60AMin. Temp. (F): -30
Elongation: 300%Width: 6"
Type: High GradeTensile Strength (PSI): 1500
Max. Temp. (F): 225Application: -1
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, General Purpose, High Grade, Neoprene Rubber, Thickness 3/16 In, Width 6 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 60A, Elongation 300%, Tensile Strength 1500 PSI, Standards ASTM D2000 BC

Product Reviews

Save 15%. Sign up for Z-mail.