Rubber Strip, Neoprene, 3/32"Th, 36"x4", 40A

E. JAMES| Zoro #: G0755867| Mfr #: 1040-3/32HGY

$8.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0755867 Mfr #: 1040-3/32HGY
Finish: SmoothMaterial: neoprene
Thickness: 3/32"Backing Type: Plain
Standards: ASTM D2000 BCElongation: 400%
Width: 4"Type: High Grade
Tensile Strength (PSI): 1500Max. Temp. (F): 225
Length: 36"Item: Rubber Strip
Color: blackDurometer: 40A
Application: -1Min. Temp. (F): -30
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, General Purpose, High Grade, Neoprene Rubber, Thickness 3/32 In, Width 4 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 40A, Elongation 400%, Tensile Strength 1500 PSI, Standards ASTM D2000 BC

Product Reviews

Save 15%. Sign up for Z-mail.