Rubber Strip, Neoprene, 3/32"Th, 36"x6", 30A

E. JAMES| Zoro #: G2332942| Mfr #: 6030-3/32Z

$5.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2332942 Mfr #: 6030-3/32Z
Standards: ASTM D2000 BCFinish: Smooth
Item: Rubber StripLength: 36"
Material: NeopreneThickness: 3/32"
Application: General PurposeColor: Black
Backing Type: PlainElongation: 350%
Width: 6"Type: Commercial Grade
Tensile Strength (PSI): 1000Max. Temp. (F): 170
Durometer: 30AMin. Temp. (F): -20
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, General Purpose, Commercial Grade, Neoprene Rubber, Thickness 3/32 In, Width 6 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 170 F, Durometer 30A, Elongation 350%, Tensile Strength 1000 PSI, Standards ASTM D2000 BC

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.