Rubber Strip, Neoprene, 3/4"Th, 36"x2", 50A

E. JAMES| Zoro #: G0864586| Mfr #: 355-3/4HGX

$19.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0864586 Mfr #: 355-3/4HGX
Finish: SmoothMaterial: neoprene
Thickness: 3/4"Backing Type: Plain
Length: 36"Item: Rubber Strip
Color: blackDurometer: 50A
Min. Temp. (F): -30Standards: ASTM D2000 BC
Elongation: 350%Width: 2"
Type: High GradeTensile Strength (PSI): 1500
Max. Temp. (F): 225Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, General Purpose, High Grade, Neoprene Rubber, Thickness 3/4 In, Width 2 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 50A, Elongation 350%, Tensile Strength 1500 PSI, Standards ASTM D2000 BC

Product Reviews

Save 15%. Sign up for Z-mail.