Rubber Strip, Neoprene, 3/4"Th, 36"x4", 50A

E. JAMES| Zoro #: G1305674| Mfr #: 355-3/4HGY

$30.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1305674 Mfr #: 355-3/4HGY
Finish: SmoothMaterial: Neoprene
Thickness: 3/4"Backing Type: Plain
Elongation: 350%Width: 4"
Type: High GradeTensile Strength (PSI): 1500
Max. Temp. (F): 225Length: 36"
Item: Rubber StripColor: Black
Durometer: 50AApplication: General Purpose
Min. Temp. (F): -30Standards: ASTM D2000 BC
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, General Purpose, High Grade, Neoprene Rubber, Thickness 3/4 In, Width 4 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 50A, Elongation 350%, Tensile Strength 1500 PSI, Standards ASTM D2000 BC

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.