Rubber Strip, Neoprene, 3/4"Th, 36"x6", 30A

E. JAMES| Zoro #: G0534791| Mfr #: 1030-3/4HGZ

$63.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0534791 Mfr #: 1030-3/4HGZ
Finish: SmoothMaterial: Neoprene
Thickness: 3/4"Backing Type: Plain
Durometer: 30AApplication: General Purpose
Min. Temp. (F): -30Standards: ASTM D2000 BC
Elongation: 450%Width: 6"
Type: High GradeTensile Strength (PSI): 1200
Max. Temp. (F): 225Length: 36"
Item: Rubber StripColor: Black
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, General Purpose, High Grade, Neoprene Rubber, Thickness 3/4 In, Width 6 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 30A, Elongation 450%, Tensile Strength 1200 PSI, Standards ASTM D2000 BC

Product Reviews

Save 15%. Sign up for Z-mail.