Rubber Strip, Neoprene, 3/4"Th, 36"x6", 30A

E. JAMES| Zoro #: G1774796| Mfr #: 6030-3/4Z

$45.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1774796 Mfr #: 6030-3/4Z
Finish: SmoothMaterial: Neoprene
Thickness: 3/4"Backing Type: Plain
Standards: ASTM D2000 BCElongation: 350%
Width: 6"Type: Commercial Grade
Tensile Strength (PSI): 1000Max. Temp. (F): 170
Length: 36"Item: Rubber Strip
Color: BlackDurometer: 30A
Application: General PurposeMin. Temp. (F): -20
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, General Purpose, Commercial Grade, Neoprene Rubber, Thickness 3/4 In, Width 6 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 170 F, Durometer 30A, Elongation 350%, Tensile Strength 1000 PSI, Standards ASTM D2000 BC

Product Reviews

Save 15%. Sign up for Z-mail.