Rubber Strip, Silicone, 1/16"Th, 36"x2", 40A

E. JAMES| Zoro #: G1973352| Mfr #: 2840-1/16X

$4.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1973352 Mfr #: 2840-1/16X
Standards: ASTM D2000 GEFinish: Smooth
Max. Temp. (F): 400Material: Silicone
Thickness: 1/16"Min. Temp. (F): -60
Application: Extreme TemperatureItem: Rubber Strip
Color: RedBacking Type: Plain
Durometer: 40AElongation: 350%
Width: 2"Type: Commercial Grade
Tensile Strength (PSI): 550Length: 36"
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, Extreme Temperature, Commercial Grade, Silicone Rubber, Thickness 1/16 In, Width 2 In, Length 36 In, Red, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 400 F, Durometer 40A, Elongation 350%, Tensile Strength 550 PSI, Standards ASTM D2000 GE

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.