Rubber Strip, Silicone, 3/8"Th, 36"x2", 40A

VALUE BRAND |Zoro #: G1844141|Mfr #: 2840-3/8X

$24.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1844141 Mfr #: 2840-3/8X
Standards: ASTM D2000 GEFinish: Smooth
Max. Temp. (F): 400Material: Silicone
Thickness: 3/8"Application: Extreme Temperature
Color: RedType: Commercial Grade
Backing Type: PlainMin. Temp. (F): -60
Item: Rubber StripDurometer: 40A
Elongation: 350%Width: 2"
Tensile Strength (PSI): 550Length: 36"
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, Extreme Temperature, Commercial Grade, Silicone Rubber, Thickness 3/8 In, Width 2 In, Length 36 In, Red, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 400 F, Durometer 40A, Elongation 350%, Tensile Strength 550 PSI, Standards ASTM D2000 GE

Product Reviews

Save 15% when you sign up for Z-mail.