KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rubber Washer Assortment, Rubber, Gray, PK8

VALUE BRAND| Zoro #: G1236523| Mfr #: 1PNW3

$2.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Washer Assortment
Includes: 2 Each 1 1/4", 3 Each 1 1/2" and 3 Each 1 1/4x1 1/2" Washers
Connection: Slip Joint
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1236523 Mfr #: 1PNW3
Item: Rubber Washer AssortmentIncludes: 2 Each 1 1/4", 3 Each 1 1/2" and 3 Each 1 1/4x1 1/2" Washers
Connection: Slip JointMaterial of Construction: Rubber
For Use With: SD-CTPipe Dia. (In.): 1 to 1-3/8
Color/Finish: Gray/RubberCountry of Origin (subject to change): China

Description

Rubber Washer Assortment, Rubber, Gray/Rubber Color/Finish, Slip Joint Connection, Includes 2 Each 1 1/4 In., 3 Each 1 1/2 In. and 3 Each 1 1/4x1 1/2 In. Washers, Package Quantity 8

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews