S Hook, 1/2 in. Opening, 3-1/2 in., PK10

VALUE BRAND| Zoro #: G1841095| Mfr #: U17380.000.0350

$9.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1841095 Mfr #: U17380.000.0350
Material: steelFinish: zinc plated
Item: S HookOverall Length: 3-1/2"
Hook Eye Inside H: 1"Hook Eye Inside W: 1"
Width: 1-3/4"Opening Size: 1/2"
Working Load Limit: 160 lb.Wire Dia.: 0.373"
Length: 3-1/2"Max. Working Load: 160 lb.
Hook Opening: 1/2"Country of Origin (subject to change): Multiple

Product Description

S Hook, Material Steel, Finish Zinc, Wire Dia. 0.373 In., Hook Eye Inside H 1 In., Hook Eye Inside W 1 In., Opening Size 1/2 In., Width 1-3/4 In., Overall Length 3-1/2 In., Working Load Limit 160 lb., Package Quantity 10
Save 15%. Sign up for Z-mail.