20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

S Hook, 1/2 in. Opening, 3-1/2 in., PK5

VALUE BRAND| Zoro #: G1876856| Mfr #: U17381.000.0350

$25.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1876856 Mfr #: U17381.000.0350
Item: S HookFinish: No Finish
Material: 18-8 (304) Stainless SteelHook Eye Inside W: 1"
Hook Eye Inside H: 1"Hook Opening: 1/2"
Opening Size: 1/2"Working Load Limit: 160 lb.
Overall Length: 3-1/2"Wire Dia.: 0.373"
Width: 1-49/64"Length: 3-1/2"
Country of Origin (subject to change): Multiple

Product Description

S Hook, Material Stainless Steel, Wire Dia. 0.373 In., Hook Eye Inside H 1 In., Hook Eye Inside W 1 In., Opening Size 1/2 In., Width 1-49/64 In., Overall Length 3-1/2 In., Working Load Limit 160 lb., Package Quantity 5
Save 15%. Sign up for Z-mail.