S Hook, 1/3 in. Opening, 1 in., PK20

VALUE BRAND| Zoro #: G1723994| Mfr #: 1WBP2

$1.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1723994 Mfr #: 1WBP2
Hardware: Not IncludedFinish: Zinc Plated
Material: SteelItem: S Hook
Working Load Limit: 30 lb.Overall Length: 1"
Width: 1/2"Length: 1"
Hook Opening: 1/3"Opening Size: 1/3"
Country of Origin (subject to change): Taiwan

Product Description

S Hook, Material Steel, Zinc Finish, Length 1 In, Width 1/2 In, Hook Opening 1/3 In, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.