S Hook, 15/64 in. Opening, 1-1/2 in., PK10

VALUE BRAND| Zoro #: G0843491| Mfr #: U17380.000.0150

$1.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0843491 Mfr #: U17380.000.0150
Item: S HookFinish: zinc plated
Material: steelOverall Length: 1-1/2"
Hook Eye Inside H: 7/16"Hook Eye Inside W: 7/16"
Width: 23/32"Opening Size: 15/64"
Working Load Limit: 26 lb.Length: 1-1/2"
Max. Working Load: 26 lb.Hook Opening: 15/64"
Wire Dia.: 0.146"Country of Origin (subject to change): Multiple

Product Description

S Hook, Material Steel, Finish Zinc, Wire Dia. 0.146 In., Hook Eye Inside H 7/16 In., Hook Eye Inside W 7/16 In., Opening Size 15/64 In., Width 23/32 In., Overall Length 1-1/2 In., Working Load Limit 26 lb., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.