S Hook, 19/64 in. Opening, 2-1/8 in., PK10

VALUE BRAND| Zoro #: G2009847| Mfr #: U17380.000.0212

$2.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2009847 Mfr #: U17380.000.0212
Finish: zinc platedMaterial: steel
Item: S HookOverall Length: 2-1/8"
Hook Eye Inside H: 5/8"Hook Eye Inside W: 5/8"
Width: 1"Opening Size: 19/64"
Working Load Limit: 55 lb.Hook Opening: 19/64"
Wire Dia.: 0.217"Length: 2-1/8"
Max. Working Load: 55 lb.Country of Origin (subject to change): Multiple

Product Description

S Hook, Material Steel, Finish Zinc, Wire Dia. 0.217 In., Hook Eye Inside H 5/8 In., Hook Eye Inside W 5/8 In., Opening Size 19/64 In., Width 1 In., Overall Length 2-1/8 In., Working Load Limit 55 lb., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.