Shop Alternate Products
This Product is Discontinued
Zoro Select
S Hook, 25/64 in. Opening, 1-1/2 in., PK20 (Discontinued)
Mfr # 1WBP3
Zoro # G1978742
This Product is Discontinued
Key Features
- Opening Size 25/64 in
- Overall Length 1 1/2 in
- Width 1/2 in
- Working Load Limit 50 lb
- Finish zinc plated