S Hook, 3/32 in. Opening, 3/4 in., PK25

VALUE BRAND| Zoro #: G0637901| Mfr #: U17381.000.0075

$4.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0637901 Mfr #: U17381.000.0075
Finish: No FinishMaterial: 18-8 (304) Stainless Steel
Item: S HookHook Eye Inside W: 1/4"
Hook Eye Inside H: 1/4"Hook Opening: 3/32"
Opening Size: 3/32"Working Load Limit: 7 lb.
Overall Length: 3/4"Wire Dia.: 0.079"
Width: 27/64"Length: 3/4"
Country of Origin (subject to change): Multiple

Product Description

S Hook, Material Stainless Steel, Wire Dia. 0.079 In., Hook Eye Inside H 1/4 In., Hook Eye Inside W 1/4 In., Opening Size 3/32 In., Width 27/64 In., Overall Length 3/4 In., Working Load Limit 7 lb., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.