S Hook, 5/16 in. Opening, 2-1/8 in., PK10

VALUE BRAND| Zoro #: G2200965| Mfr #: U17381.000.0212

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2200965 Mfr #: U17381.000.0212
Finish: No FinishMaterial: 18-8 (304) Stainless Steel
Item: S HookWidth: 1"
Length: 2-1/8"Hook Eye Inside W: 5/8"
Hook Eye Inside H: 5/8"Hook Opening: 5/16"
Opening Size: 5/16"Working Load Limit: 55 lb.
Overall Length: 2-1/8"Wire Dia.: 0.217"
Country of Origin (subject to change): Multiple

Product Description

S Hook, Material Stainless Steel, Wire Dia. 0.217 In., Hook Eye Inside H 5/8 In., Hook Eye Inside W 5/8 In., Opening Size 5/16 In., Width 1 In., Overall Length 2-1/8 In., Working Load Limit 55 lb., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.