S Hook, 7/16 in. Opening, 3 in., PK10

VALUE BRAND| Zoro #: G1343027| Mfr #: U17380.000.0300

$5.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc plated
Item: S Hook
Length: 3"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1343027 Mfr #: U17380.000.0300
Item: S HookMaterial: steel
Finish: zinc platedOverall Length: 3"
Hook Eye Inside H: 7/8"Hook Eye Inside W: 15/32"
Width: 1"Opening Size: 7/16"
Working Load Limit: 130 lb.Max. Working Load: 130 lb.
Hook Opening: 7/16"Wire Dia.: 0.315"
Length: 3"Country of Origin (subject to change): Multiple

Product Description

S Hook, Material Steel, Finish Zinc, Wire Dia. 0.315 In., Hook Eye Inside H 7/8 In., Hook Eye Inside W 15/32 In., Opening Size 7/16 In., Width 1 In., Overall Length 3 In., Working Load Limit 130 lb., Package Quantity 10

Product Reviews