S Hook, 7/16 in. Opening, 3 in., PK5

VALUE BRAND| Zoro #: G1654782| Mfr #: U17381.000.0300

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1654782 Mfr #: U17381.000.0300
Finish: No FinishMaterial: 18-8 (304) Stainless Steel
Item: S HookHook Opening: 7/16"
Opening Size: 7/16"Working Load Limit: 130 lb.
Overall Length: 3"Wire Dia.: 0.315"
Width: 1-1/2"Length: 3"
Hook Eye Inside W: 57/64"Hook Eye Inside H: 7/8"
Country of Origin (subject to change): China

Product Description

S Hook, Material Stainless Steel, Wire Dia. 0.315 In., Hook Eye Inside H 7/8 In., Hook Eye Inside W 57/64 In., Opening Size 7/16 In., Width 1-1/2 In., Overall Length 3 In., Working Load Limit 130 lb., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.