S Hook, 9/32 in. Opening, 1-3/4 in., PK10

VALUE BRAND| Zoro #: G2122346| Mfr #: U17380.000.0175

$1.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2122346 Mfr #: U17380.000.0175
Finish: zinc platedMaterial: steel
Item: S HookOverall Length: 1-3/4"
Hook Eye Inside H: 1/2"Hook Eye Inside W: 1/2"
Width: 7/8"Opening Size: 9/32"
Working Load Limit: 40 lb.Wire Dia.: 0.188"
Length: 1-3/4"Max. Working Load: 40 lb.
Hook Opening: 9/32"Country of Origin (subject to change): Multiple

Product Description

S Hook, Material Steel, Finish Zinc, Wire Dia. 0.188 In., Hook Eye Inside H 1/2 In., Hook Eye Inside W 1/2 In., Opening Size 9/32 In., Width 7/8 In., Overall Length 1-3/4 In., Working Load Limit 40 lb., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.