S Trap, 17 Gauge, Brass, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G1474943| Mfr #: 1PNL7

$47.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Slip Nuts And Washer
Connection: Slip
Color/Finish: Chrome/Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1474943 Mfr #: 1PNL7
Includes: Slip Nuts And WasherConnection: Slip
Color/Finish: Chrome/BrassType: Kitchen With Clean Out
Item: S-trapFor Use With: Floor Drain
Pipe Dia. (In.): 1-1/2"Gauge: 17
Package Quantity: 1Material of Construction: Brass
Length (In.): 20Standards: -
Country of Origin (subject to change): China

Description

S-Trap, Kitchen With Clean Out, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Floor Drain, Slip Connection, Includes Slip Nuts And Washer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews