S Trap, 17 Gauge, Brass, Pipe Dia 1 1/4 In

VALUE BRAND| Zoro #: G2200134| Mfr #: 1PNL6

$31.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Material of Construction: Brass
Connection: Slip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2200134 Mfr #: 1PNL6
Package Quantity: 1Material of Construction: Brass
Connection: SlipFor Use With: Floor Drain
Gauge: 17Type: Lavatory With Clean Out
Color/Finish: Chrome/BrassItem: S-trap
Includes: Slip Nuts And WasherLength (In.): 20
Standards: -Pipe Dia. (In.): 1-1/4"
Country of Origin (subject to change): China

Description

S-Trap, Lavatory With Clean Out, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/4 In., For Use With Floor Drain, Slip Connection, Includes Slip Nuts And Washer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews