S Trap, Plastic, Pipe 1 1/2 In, Poly

VALUE BRAND| Zoro #: G0508943| Mfr #: 1PNX9

$3.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Material of Construction: polypropylene
Connection: Slip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0508943 Mfr #: 1PNX9
Package Quantity: 1Material of Construction: polypropylene
Connection: SlipFor Use With: Drains
Gauge: -Type: Lavatory
Color/Finish: White/PlasticItem: S-trap
Includes: washerLength (In.): 19-1/2
Standards: -Pipe Dia. (In.): 1-1/2"
Country of Origin (subject to change): China

Description

S-Trap, Lavatory, Polypropylene, White/Plastic Color/Finish, Pipe Dia 1 1/2 In, For Use With Drains, Slip Connection, Includes Washer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews