KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

S Trap, Plastic, Pipe Dia 1 1/4 In

VALUE BRAND| Zoro #: G2018335| Mfr #: 1PNX8

$8.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: washer
Connection: Slip
Color/Finish: White/Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2018335 Mfr #: 1PNX8
Includes: washerConnection: Slip
Color/Finish: White/PlasticType: Lavatory
Item: S-trapFor Use With: Drains
Pipe Dia. (In.): 1-1/4"Gauge: -
Package Quantity: 1Material of Construction: polypropylene
Length (In.): 19-1/2Standards: -
Country of Origin (subject to change): China

Description

S-Trap, Lavatory, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/4 In., For Use With Drains, Slip Connection, Includes Washer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews